Terminal Block, c/w-Fluke
Mfr # A-TV30-TB
Zoro # G210839510
product price: $43.99
/eaKey Features
Includes
Wire Color Assignment
Features
It Lists all Different Conductor Colors on One Side and the Related Signal Names on the other Side
Compatible with Series
ThermoView TV30
Product Type
Terminal Block
Overall Height
14 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A-TV30-TB
Zoro #
G210839510
UPC #
195112078563
Country of Origin
Germany
Dimensions
Overall Height
14 3/4 in
Overall Width
11 3/8 in
Overall Depth
22 3/4 in
Details
Item
Terminal Block
Includes
Wire Color Assignment
Features
It Lists all Different Conductor Colors on One Side and the Related Signal Names on the other Side
Compatible with Series
ThermoView TV30
Product Type
Terminal Block
Compatible with Brand
Fluke
Description
Terminal Block, Includes Wire Color Assignment, Features It Lists all Different Conductor Colors on One Side and the Related Signal Names on the other Side, Compatible with Series ThermoView TV30, Overall Depth 22 3/4 in, Overall Height 14 3/4 in, Overall Width 11 3/8 in, Product Type Terminal Block, Compatible with Brand Fluke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.