Test Adapter for Charing Stations
Mfr # FLK-FEV100/BASIC
Zoro # G709008465
product price: $598.99
/ea
Free Shipping & Returns
Key Features
Tool Type
Electric Vehicle Charging Station Tester
Display Type
LED
Battery Type
9V
Series
FEV100
Testing Functions
CP States, GFCI Test, PE Error, PE Pre-Test
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-FEV100/BASIC
Zoro #
G709008465
UPC #
195112015018
Country of Origin
China
Dimensions
Overall Height
8 5/8 in
Details
Item
Test Adapter
Tool Type
Electric Vehicle Charging Station Tester
Display Type
LED
Battery Type
9V
Series
FEV100
Testing Functions
CP States, GFCI Test, PE Error, PE Pre-Test
Standards
SAE J1772
Includes
Fluke FEV100/BASIC Test Adapter
Connectivity
No Connectivity
Description
Test Adapter, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity No Connectivity, Battery Type 9V, Overall Height 8 5/8 in, Ports Not Applicable, Display Size Not Applicable, Includes Fluke FEV100/BASIC Test Adapter, Testing Functions CP States, GFCI Test, PE Error, PE Pre-Test, Standards SAE J1772, Series FEV100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.