Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Lead, Black, Green, Red, 11" L

  • Mfr # TLK1550-RTLC

  • Zoro # G113171571


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) 10 kV Clamp Leads
For Use With
Insulation Testers
Compatible with Manufacturer Model Number
1550C, 1555
Cable/Lead Color
Black, Green, Red
Manufacturer Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLK1550-RTLC
Zoro #
G113171571
UPC #
095969614931
Country of Origin
China

Dimensions

Manufacturer Warranty Length
3 yr
Test Lead Length
11 in

Details

Item
Test Lead
Includes
(3) 10 kV Clamp Leads
For Use With
Insulation Testers
Compatible with Manufacturer Model Number
1550C, 1555
Cable/Lead Color
Black, Green, Red
Compatible with Brand
Fluke
Product Type
Test Leads
Compatible Manufacturer Model Number
1550C, 1555
Compatible Manufacturer Part Number
1550C, 1555
Compatible with Manufacturer Model No.
1550C, 1555
Compatible with Mfr. Model No.
1550C, 1555
For Use with Mfr Model Number
1550C, 1555
For Use With Mfr. Model Number
1550C, 1555
Compatible Pump Manufacturer Part Number
1550C, 1555
Compatible Mfr. Model Number
1550C, 1555

Description

INTEGRAL TEST LEAD 10 KV CLAMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.