Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TestLeadKit, 1000V, 10A, PP, 47/8ft

  • Mfr # Fluke-TL220

  • Zoro # G2511311


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT II 1000V
Length
4 ft. 11"
Max Amps
10A
Application
Industrial
Includes
(1) Mfr. No. AC220 Sure Grip(TM) Alligator Clip Set; (1) Mfr. No. TP220 Sure Grip(TM) Test Probe Set; (1) Mfr. No. TL222 Sure Grip(TM) Silicone Test Lead Set (Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-TL220
Zoro #
G2511311
UPC #
095969217163
Country of Origin
China

Dimensions

Length
4 ft. 11"
Manufacturers Warranty Length
1 yr
Lead Length
59"
Length - Test Lead
4 ft 11 in

Details

Item
Industrial Test Lead Set
Instrument Safety Rating
CAT II 1000V
Max Amps
10A
Application
Industrial
Includes
(1) Mfr. No. AC220 Sure Grip(TM) Alligator Clip Set; (1) Mfr. No. TP220 Sure Grip(TM) Test Probe Set; (1) Mfr. No. TL222 Sure Grip(TM) Silicone Test Lead Set (Standard)
For Use With
Any Multimeter or Clamp Meter
Max. Amps - Test Lead Kit
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Max. Amps
10A
Item - Test Lead Kit
Modular Test Lead Kit
Includes - Test Lead Kit
Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
Max. Voltage - Test Lead Kit
1,000
Safety Rating
CAT II 1000V
Meter Connection Type
Straight Shrouded Plug
Maximum Voltage
1,000 V
Maximum Current
10 A
Test End Termination
Alligator Clip, Probe

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes AC220 Suregrip(TM) Alligator Clip Set, Insulated Test Probe Set, TL224 Suregrip(TM) Silicone Test Lead Set, TP220 Suregrip(TM), Length 4 11/12 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT II 1000V, Test End Termination Alligator Clip, Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.