Zoro Homepage

Test Lead Kit, 10A

  • Mfr # TLK287

  • Zoro # G1107574


original price: $223.99
9% off
new price: $203.14
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT II 300V, CAT III 1000V
Length
4 ft. 11"
Max Amps
10A
Includes
Micro-Grabbers and Leads to Enable Fine SMD Test, Mini-Alligator Clips, Precision Electronic Probes with Multiple Spring-Loaded Sharp Tips, Probes
Features
Precision Electronic Probes with Multiple Spring Loaded Sharp Tips to Maximize Contact with SMD Test Points, Micro Grabbers and Leads to Enable Fine SMD Test, Mini Alligator Clips, Grabbers and Probes for Virtually Every Electronics Need
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLK287
Zoro #
G1107574
UPC #
095969780315
Country of Origin
China

Dimensions

Length
4 ft. 11"
Manufacturers Warranty Length
1 yr
Length - Test Lead
4 ft 11 in

Details

Item
Electronics Master Test Lead Set
Instrument Safety Rating
CAT II 300V, CAT III 1000V
Max Amps
10A
Includes
Micro-Grabbers and Leads to Enable Fine SMD Test, Mini-Alligator Clips, Precision Electronic Probes with Multiple Spring-Loaded Sharp Tips, Probes
Features
Precision Electronic Probes with Multiple Spring Loaded Sharp Tips to Maximize Contact with SMD Test Points, Micro Grabbers and Leads to Enable Fine SMD Test, Mini Alligator Clips, Grabbers and Probes for Virtually Every Electronics Need
For Use With
Multimeters and Clamp On Ammeters
Max. Amps - Test Lead Kit
10
Safety Rating
CAT III 1000V, CAT II 300V
Includes - Test Lead Kit
Carrying Case, Modular Mini Plunger Test Clips, Modular Spade Lugs, Modular Test Clips, Modular Test Lead Couplers, Modular Test Leads, Replacement Probe Tips, Slip-on Test Probe Tip Extenders, Test Lead Probes
Max. Amps
10A
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Max. Voltage - Test Lead Kit
1,000
Meter Connection Type
Straight Shrouded Plug
Maximum Voltage
1,000 V
Test End Termination
Alligator Clip, Grabber, Probe
Maximum Current
10 A

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes Micro-Grabbers and Leads to Enable Fine SMD Test, Mini-Alligator Clips, Precision Electronic Probes with Multiple Spring-Loaded Sharp Tips, Probes, Length 4 11/12 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT II 300V, CAT III 1000V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.