Zoro Homepage

Test Lead Kit, 39-3/8 In. L

  • Mfr # Fluke-TL80A

  • Zoro # G2639743


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V
Length
3 ft. 3"
Application
Electronic Applications
Includes
Insulated Alligator Clip; Insulated Probe Tip Extender and 1m Long Test Lead
Features
Six Piece Set with Zippered Case, Probes, Alligator Clips and Tip Extenders for Electronic Applications, CAT II 300V, CAT III 1000V, CAT IV 600V with Protective Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-TL80A
Zoro #
G2639743
UPC #
095969089685
Country of Origin
China

Dimensions

Length
3 ft. 3"
Lead Length
39-3/8"
Length - Test Lead
3 ft 3 in
Manufacturers Warranty Length
1 yr

Details

Item
Basic Electronic Test Lead Set
Instrument Safety Rating
CAT III 1000V
Application
Electronic Applications
Includes
Insulated Alligator Clip; Insulated Probe Tip Extender and 1m Long Test Lead
Features
Six Piece Set with Zippered Case, Probes, Alligator Clips and Tip Extenders for Electronic Applications, CAT II 300V, CAT III 1000V, CAT IV 600V with Protective Cap
For Use With
Any Multimeter or Clamp Meter
Includes - Test Lead Kit
Carrying Case, Slip-on Test Clips, Slip-on Test Probe Tip Extenders, Test Lead Probes
Item - Test Lead Kit
Test Lead Kit
Max. Voltage - Test Lead Kit
300
Safety Rating
CAT III 300V
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Test End Termination
Alligator Clip, Probe
Meter Connection Type
Straight Shrouded Plug
Insulation Material
Silicone
Maximum Voltage
1,000 V

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes (1 Pair) Red and Black Comfort Grip Probes with Flexible Silicone-Insulated, Fluke TL71 Premium Test Lead Set, Right-Angle Test Leads, Length 3 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable, Instrument Safety Rating CAT III 1000V, Test End Termination Alligator Clip, Probe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.