Zoro Homepage

Test Lead Set, Black, Green, Red, 25 ft L

  • Mfr # TL1550EXT

  • Zoro # G913171566


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Includes
(3) Alligator Clips, (3) Test Leads
For Use With
Insulation Testers, Megohmmeters
Compatible with Brand
Fluke
Cable/Lead Color
Black, Green, Red
Test Lead Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1550EXT
Zoro #
G913171566
UPC #
095969209076
Country of Origin
United Kingdom

Dimensions

Test Lead Length
25 ft

Details

Item
Test Lead Set
Includes
(3) Alligator Clips, (3) Test Leads
For Use With
Insulation Testers, Megohmmeters
Compatible with Brand
Fluke
Cable/Lead Color
Black, Green, Red
Product Type
Test Lead Set
Compatible with Manufacturer Model Number
1535, 1537, 1550B
CAT Safety Rating
CAT II 1000V, CAT III 600V
Compatible Manufacturer Model Number
1535, 1537, 1550B
Compatible Manufacturer Part Number
1535, 1537, 1550B
Compatible with Manufacturer Model No.
1535, 1537, 1550B
Compatible with Mfr. Model No.
1535, 1537, 1550B
For Use with Mfr Model Number
1535, 1537, 1550B
For Use With Mfr. Model Number
1535, 1537, 1550B
Compatible Pump Manufacturer Part Number
1535, 1537, 1550B
Compatible Mfr. Model Number
1535, 1537, 1550B

Description

Test Lead Set, CAT Safety Rating CAT II 1000V, CAT III 600V, Cable/Lead Color Black, Green, Red, For Use With Insulation Testers, Megohmmeters, Includes (3) Alligator Clips, (3) Test Leads, Test Lead Length 25 ft, Product Type Test Lead Set, Compatible with Brand Fluke, Compatible with Manufacturer Model Number 1535, 1537, 1550B

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.