Zoro Homepage

Test Leads, 10 A, 1,500 V

  • Mfr # TL1500DC

  • Zoro # G403659574


product price: $45.99
/ea

Key Features

Instrument Safety Rating
CAT II 1500 V, CAT III 1500 V, CAT IV 600 V
Length
3 1/4 in
Includes
(1 Pair) Red, Black TL1500DC Insulated Test Leads, (2) Protective Caps, One Year Warranty Card
For Use With
Fluke Clamp Meters and Multimeters
Standards
CE, CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TL1500DC
Zoro #
G403659574
UPC #
195112021750
Country of Origin
China

Dimensions

Length
3 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
Test Lead Kit
Instrument Safety Rating
CAT II 1500 V, CAT III 1500 V, CAT IV 600 V
Includes
(1 Pair) Red, Black TL1500DC Insulated Test Leads, (2) Protective Caps, One Year Warranty Card
For Use With
Fluke Clamp Meters and Multimeters
Standards
CE, CSA
Max. Amps - Test Lead Kit
10 A
Max. Voltage - Test Lead Kit
1,500 V
Item - Test Lead Kit
Test Lead
Maximum Voltage
1,500 V
Test End Insulation Material
PVC
Number of Test Leads
2
Maximum Current
10 A
Maximum Operating Temperature
122 Degrees F
Insulation Material
PVC

Description

Test Lead Kit, For Use With Fluke Clamp Meters and Multimeters, Includes (1 Pair) Red, Black TL1500DC Insulated Test Leads, (2) Protective Caps, One Year Warranty Card, Length 3 1/4 in, Maximum Voltage 1,500 V, Instrument Safety Rating CAT II 1500 V, CAT III 1500 V, CAT IV 600 V, Maximum Current 10 A, Insulation Material PVC, Test End Insulation Material PVC, Maximum Operating Temperature 122 Degrees F, Number of Test Leads 2, Manufacturers Warranty Length 1 yr, Standards CE, CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.