Shop All Test Leads & Probes
Fluke
Test Leads, 60 In. L, Black/Red
Mfr # TL76
Zoro # G2370051
product price: $51.25
/pr
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Plug and Connector Description 4mm Banana Plug
- Color Black, Red
- For Use With For Any Multimeter or Clamp Meter
- Length 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Fluke
- MFR # TL76
- Zoro # G2370051
- UPC # 095969622189
- Country of Origin Taiwan, Province of China
- Category Test Leads & Probes
Dimensions
Length | 5 ft. |
Manufacturers Warranty Length | 1 yr |
Length - Test Lead | 5 ft |
Wire Size | 18 AWG |
Meter Connection End Size | 4 mm |
Description
Test Leads, Color Code Black, Red, For Use With Digital Multimeter, Intrinsically Safe, mA Loop Calibrators, Pressure Calibrators, Length 5 ft, Maximum Voltage 1,000 V, Number of Test Leads 2, Instrument Safety Rating CAT III 1000V, CAT IV 600V, Maximum Current 10 A, Meter Connection Type Right Angle Shrouded Plug, Features Removable, Insulated IC Caps Allow Probing on Closely Spaced Leads, Manufacturers Warranty Length 1 yr, Meter Connection End Size 4 mm, Wire Size 18 AWG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOTRON CO ESD Drawing Sleeve 1.4ftx11x0.24in, PK25 (B7417)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Black (LFS-224-5000-G)
- PIC GAUGES Hex Valve, 1/2"MXF NPT, Straight, CS, 10Kpsi (HV-CS-1/2-HS-180-MXF)
- KLEIN TOOLS Utility Borescope (ET17)
- FLUKE Insulation Piercing Test Clips, 4 In., 5A (TP82)
- FLUKE Premium Test Lead Set (1274382)
- FLUKE Test Leads, 59 In. L, Black/Red (Fluke-TL221)
- FLUKE Test Probes, 10A, Black/Red, 1000VDC, PR (Fluke-TP2)
- FLUKE Probe Clamp-On Current (617735)
- FLUKE Electrical Tester Flat (648219)
- SUPCO Magnetic Test Leads, 30 VAC, Blue (MAG1BL)
- Fluke Test Leads & Probes