Test Probe, Black, 1000 V, 4 A, TPE; PVC
Mfr # MP1-MAGNET PRB/WWG
Zoro # G3111781
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Overall Height
2 in
Overall Width
1/2 in
Overall Depth
1 1/16 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MP1-MAGNET PRB/WWG
Zoro #
G3111781
UPC #
095969810937
Country of Origin
China
Dimensions
Overall Height
2 in
Overall Width
1/2 in
Overall Depth
1 1/16 in
Manufacturers Warranty Length
2 yr
Details
Item
Test Probe
Material
Plastic
Color
Black
For Use With
Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437 Series II, Fluke 438-II
Features
High Powered Magnet for Adhesion to Ferrous Parts
Includes
(4) Probes
Belt Loop
No
Weather-Resistant Zipper
No
Wrist Strap
No
Maximum Voltage
1,000V
Number of Alligator Clips
0
Instrument Safety Rating
CAT III 1000V
Standards
Pollution Degree 2
Number of Probes
4
Maximum Current
4 A
Description
Test Probe, For Use With Fluke 1736, Fluke 1738, Fluke 190, Fluke 3540 FC, Fluke 434-II, Fluke 435-II, Fluke 437 Series II, Fluke 438-II, Maximum Current 4 A, Maximum Voltage 1,000V, Color Black, Instrument Safety Rating CAT III 1000V, Features High Powered Magnet for Adhesion to Ferrous Parts, Number of Alligator Clips 0, Includes (4) Probes, Number of Probes 4, Manufacturers Warranty Length 2 yr, Standards Pollution Degree 2
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.