Zoro Homepage

TestLeadKit, 1000V, 10A, Plastic, 4ft

  • Mfr # Fluke-L211

  • Zoro # G1956963


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V
Length
4 ft
Includes
Features
CAT III 1000V, 10A Max.
For Use With
Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-L211
Zoro #
G1956963
UPC #
095969252669
Country of Origin
China

Dimensions

Length
4 ft
Length - Test Lead
4 ft

Details

Item
Test Lead Kit
Instrument Safety Rating
CAT III 1000V
Includes
Features
CAT III 1000V, 10A Max.
For Use With
Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
Includes - Test Lead Kit
Carrying Case, Probe Light, Test Lead Probes
Max. Amps
10A
Max. Amps - Test Lead Kit
10
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Test Lead Kit
Max. Voltage - Test Lead Kit
1,000
Meter Connection Type
Standard Shrouded Banana Plug
Maximum Current
10 A
Maximum Voltage
1,000 V
Test End Termination
Probe

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes 120 Hours of Battery Life, Flexible Silicone Test Leads Are Heat and Cold Resistant, L200 Probe Light, Probe Light Frees Both Hands for Work, Small, Rugged Light Easily Attaches to any Fluke Test Probe, TL71 Premium DMM Test Lead Set and C75 Case, Uses 2 3-Volt Watch Batteries, Zippered Case has Two Inside Pockets, Length 4 ft, Maximum Voltage 1,000 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.