Zoro Homepage

TestLeadKit, 1000V, 10A, PP, 51/4ft

  • Mfr # Fluke-TLK-225

  • Zoro # G0950993


original price: $243.99
14% off
new price: $208.24
/ea
Free Shipping & Returns

Key Features

Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Length
5 ft. 3"
Max Amps
10A
Includes
Features
63" L, CAT III 1000V, CAT IV 600V, 10A Max.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-TLK-225
Zoro #
G0950993
UPC #
095969252805
Country of Origin
China

Dimensions

Length
5 ft. 3"
Length - Test Lead
5 ft 3 in
Manufacturers Warranty Length
30 day
Lead Length
63"

Details

Item
Master Accessory Kit
Instrument Safety Rating
CAT III 1000V, CAT IV 600V
Max Amps
10A
Includes
Features
63" L, CAT III 1000V, CAT IV 600V, 10A Max.
For Use With
Multimeters and Clamp On Ammeters
Max. Voltage - Test Lead Kit
1,000
Max. Amps
10A
Max. Amps - Test Lead Kit
10
Includes - Test Lead Kit
Carrying Case, Modular Test Clips, Modular Test Leads, Modular Test Probe Plunger Clips, Modular Test Probes
For Use With - Test Leads
Any Multimeter, Clamp Meter, or Test Instrument That Accepts a Standard Shrouded Banana Plug
Item - Test Lead Kit
Modular Test Lead Kit
Safety Rating
CAT III 1000V, CAT IV 600V
Test End Termination
Alligator Clip, Hook Clip, Pincer Clip, Probe
Meter Connection Type
Straight Shrouded Plug
Maximum Voltage
1,000 V
Maximum Current
10 A

Description

Test Lead Kit, For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug, Includes 6-Pocket Roll Up Pouch, AC220 Suregrip(TM) Alligator Clips, AC280 Suregrip(TM) Hook Clips, AC283 Suregrip(TM) Pincer Clips, AC285 Suregrip(TM) Alligator Clips, TL224 Test Lead Set, TP175 Twistguard(TM) Test Probes, Length 5 1/4 ft, Maximum Voltage 1,000 V, Maximum Temperature Measurement Not Applicable, Minimum Temperature Measurement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.