Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE 54 II
Zoro #
G2177314
UPC #
-
Country of Origin
Unknown
Dimensions
Manufacturers Warranty Length
No Warranty (Service Available)
Details
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
Type K, -328 Degrees to 2501 Degrees F; Type J, -346 Degrees to 2192 Degrees F Type T, -418 Degrees to 752 Degrees F; Type E, -418 Degrees to 1832 Degrees F Type R, 32 Degrees to 3212 Degrees F; Type S, 32 Degrees to 3212 Degrees F Type N, -328 Degrees to 2372 Degrees F
Accuracy
+/-0.05 Percentage of Reading + 0.5 Degrees Fahrenheit
Display
Backlit 4 Digit 2 Line LCD
Calibration Certificate Included
No
Includes
(2) K Type Bead Probe, Holster, (3) AA Batteries and Instructions
Resolution
0.1 Degrees
Item
Thermocouple Thermometer
Description
Thermocouple Thermometer, Accuracy +/-0.05 Percentage of Reading + 0.5 Degrees Fahrenheit, Resolution 0.1 Degrees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.