Zoro Homepage

Thermometer, Battery

  • Mfr # 1551A-12-DL

  • Zoro # G710473283


product price: $1,085.00
/ea
Free Shipping & Returns

Key Features

Battery Type
(3) AAA
Resolution
0.1p, 0.01p, 0.001p (Variable)
Response Time
21 sec
Sensor Type
RTD
Data Hold
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551A-12-DL
Zoro #
G710473283
UPC #
095969583947
Country of Origin
China

Dimensions

Minimum Wet Immersion Depth
70 mm
Minimum Immersion Depth
2.8 in (Wet Medium); 4.8 in (Dry Medium)
Probe Length
12 in
Probe Diameter
1/4 in
Manufacturer Warranty Length
1 yr
Minimum Dry Immersion Depth
120 mm

Details

Item
Thermometer
Battery Type
(3) AAA
Resolution
0.1p, 0.01p, 0.001p (Variable)
Response Time
21 sec
Sensor Type
RTD
Data Hold
Yes
Power Source
Battery
Auto Power Off
Yes
Temperature Range
-58 Degrees to 320 Degrees F/-50 Degrees to 160 Degrees C
Includes Batteries
Yes
For RTD Type
100 Ohm Thin-Film
Logging Function
Data Logging
RTD Temperature Range F
-58 to 320 Degrees F
Thermocouple Temperature Range F
-58 Degrees to 320 Degrees F
Sampling Rate
0.5 sec, 1 sec, 2 sec (Default 1 sec)
Thermocouple Temperature Range C
-50 Degrees to 160 Degrees C
Sensor Technology
RTD
RTD Temperature Range C
-50 to 160 Degrees C
Logging Storage - Maximum
10,000
Logging Interval - Maximum
60 sec
Calibration Type
3-Point NIST-Traceable
Logging Interval - Minimum
2 sec
Calibrator Type
Intrinsically-Safe Reference Calibrator

Description

Digital Thermometer, -58 Degrees to 320 Degrees F/-50 Degrees to 160 Degrees C, Stem Length 305 mm, Not Applicable, Includes NIST-Traceable Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.