Zoro Homepage

Thermometer, Battery

  • Mfr # 1551A-20-DL

  • Zoro # G010473280


product price: $1,180.00
/ea
Free Shipping & Returns

Key Features

Response Time
21 sec
Power Source
Battery
Sensor Type
RTD
Data Hold
Yes
Battery Type
(3) AAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551A-20-DL
Zoro #
G010473280
UPC #
095969583961
Country of Origin
China

Dimensions

Probe Diameter
1/4 in
Manufacturer Warranty Length
1 yr
Minimum Dry Immersion Depth
120 mm
Minimum Wet Immersion Depth
70 mm
Minimum Immersion Depth
2.8 in (Wet Medium); 4.8 in (Dry Medium)
Probe Length
20 in

Details

Item
Thermometer
Response Time
21 sec
Power Source
Battery
Sensor Type
RTD
Data Hold
Yes
Battery Type
(3) AAA
Resolution
0.1p, 0.01p, 0.001p (Variable)
Auto Power Off
Yes
Calibration Type
3-Point NIST-Traceable
RTD Temperature Range F
-58 to 320 Degrees F
Logging Storage - Maximum
10,000
RTD Temperature Range C
-50 to 160 Degrees C
For RTD Type
100 Ohm Thin-Film
Calibrator Type
Intrinsically-Safe Reference Calibrator
Thermocouple Temperature Range F
-58 Degrees to 320 Degrees F
Logging Interval - Minimum
2 sec
Includes Batteries
Yes
Sampling Rate
0.5 sec, 1 sec, 2 sec (Default 1 sec)
Thermocouple Temperature Range C
-50 Degrees to 160 Degrees C
Temperature Range
-58 Degrees to 320 Degrees F/-50 Degrees to 160 Degrees C
Sensor Technology
RTD
Logging Interval - Maximum
60 sec
Logging Function
Data Logging

Description

Thermometer, Auto Power Off Yes, Data Hold Yes, Battery Type (3) AAA, Calibration Type 3-Point NIST-Traceable, Calibrator Type Intrinsically-Safe Reference Calibrator, For RTD Type 100 Ohm Thin-Film, Includes Batteries Yes, Minimum Dry Immersion Depth 120 mm, Minimum Immersion Depth 2.8 in (Wet Medium); 4.8 in (Dry Medium), Minimum Wet Immersion Depth 70 mm, Power Source Battery, Resolution 0.1p, 0.01p, 0.001p (Variable), Response Time 21 sec, RTD Temperature Range Degrees C -50 to 160 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.