Zoro Homepage

Thermometer, Battery

  • Mfr # 1551A-20

  • Zoro # G410473286


product price: $1,085.00
/ea
Free Shipping & Returns

Key Features

Response Time
21 sec
Auto Power Off
Yes
Power Source
Battery
Data Hold
Yes
Sensor Type
RTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551A-20
Zoro #
G410473286
UPC #
095969583909
Country of Origin
China

Dimensions

Probe Diameter
1/4 in
Manufacturer Warranty Length
1 yr
Probe Length
20 in
Minimum Dry Immersion Depth
120 mm
Minimum Wet Immersion Depth
70 mm
Minimum Immersion Depth
2.8 in (Wet Medium); 4.8 in (Dry Medium)

Details

Item
Thermometer
Response Time
21 sec
Auto Power Off
Yes
Power Source
Battery
Data Hold
Yes
Sensor Type
RTD
Resolution
0.1p, 0.01p, 0.001p (Variable)
Battery Type
(3) AAA
Thermocouple Temperature Range C
-50 Degrees to 160 Degrees C
Logging Function
Not Data Logging
Sampling Rate
0.5 sec, 1 sec, 2 sec (Default 1 sec)
Calibrator Type
Intrinsically-Safe Reference Calibrator
RTD Temperature Range C
-50 to 160 Degrees C
Thermocouple Temperature Range F
-58 Degrees to 320 Degrees F
RTD Temperature Range F
-58 to 320 Degrees F
Includes Batteries
Yes
Calibration Type
3-Point NIST-Traceable
Sensor Technology
RTD
For RTD Type
100 Ohm Thin-Film
Temperature Range
-58 Degrees to 320 Degrees F/-50 Degrees to 160 Degrees C

Description

Digital Thermometer, -58 Degrees to 320 Degrees F/-50 Degrees to 160 Degrees C, Stem Length 508 mm, Not Applicable, Includes NIST-Traceable Certificate Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.