Zoro Homepage

Thermometer, Battery

  • Mfr # 1551A-9-DL

  • Zoro # G910473281


product price: $1,075.00
/ea
Free Shipping & Returns

Key Features

Data Hold
Yes
Response Time
14 sec
Auto Power Off
Yes
Resolution
0.1p, 0.01p, 0.001p (Variable)
Sensor Type
RTD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1551A-9-DL
Zoro #
G910473281
UPC #
095969583923
Country of Origin
China

Dimensions

Minimum Wet Immersion Depth
70 mm
Probe Diameter
3/16 in
Probe Length
9 in
Minimum Immersion Depth
2.8 in (Wet Medium); 4.8 in (Dry Medium)
Minimum Dry Immersion Depth
120 mm
Manufacturer Warranty Length
1 yr

Details

Item
Thermometer
Data Hold
Yes
Response Time
14 sec
Auto Power Off
Yes
Resolution
0.1p, 0.01p, 0.001p (Variable)
Sensor Type
RTD
Battery Type
(3) AAA
Power Source
Battery
Logging Interval - Maximum
60 sec
RTD Temperature Range C
-50 to 160 Degrees C
Thermocouple Temperature Range C
-50 Degrees to 160 Degrees C
Calibration Type
3-Point NIST-Traceable
Sensor Technology
RTD
Logging Interval - Minimum
2 sec
For RTD Type
100 Ohm Thin-Film
Temperature Range
-58 Degrees to 320 Degrees F/-50 Degrees to 160 Degrees C
RTD Temperature Range F
-58 to 320 Degrees F
Calibrator Type
Intrinsically-Safe Reference Calibrator
Includes Batteries
Yes
Thermocouple Temperature Range F
-58 Degrees to 320 Degrees F
Logging Function
Data Logging
Sampling Rate
0.5 sec, 1 sec, 2 sec (Default 1 sec)
Logging Storage - Maximum
10,000

Description

Thermometer, Auto Power Off Yes, Data Hold Yes, Battery Type (3) AAA, Calibration Type 3-Point NIST-Traceable, Calibrator Type Intrinsically-Safe Reference Calibrator, For RTD Type 100 Ohm Thin-Film, Includes Batteries Yes, Minimum Dry Immersion Depth 120 mm, Minimum Immersion Depth 2.8 in (Wet Medium); 4.8 in (Dry Medium), Minimum Wet Immersion Depth 70 mm, Power Source Battery, Resolution 0.1p, 0.01p, 0.001p (Variable), Response Time 14 sec, RTD Temperature Range Degrees C -50 to 160 Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.