Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer Calibrator, 24VDC, 15" H

  • Mfr # 6109A-P-156

  • Zoro # G8500600


product price: $14,715.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
35 Degrees to 250 Degrees C
Power Source
Loop Power
Width
9 1/2 in
Height
15 in
Depth
15 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6109A-P-156
Zoro #
G8500600
UPC #
095969815710
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
15 in
Depth
15 45/64 in
Well Depth
6-7/64 in
Overall Depth
15.4 in
Tank Size
4 13/32 in Dia x 6 7/64 in D, 3 in Working Dia
Overall Dimensions
15 in H x 9 1/2 in W x 15 13/32 in D
Overall Width
9.5 in
Overall Height
15 in
Tank Depth
6.1 in

Details

Item
Thermometer Calibrator
Temp. Range
35 Degrees to 250 Degrees C
Power Source
Loop Power
Includes
Mains Power Cord, USB Cable, Probe Access Cover, Transport Tank Cover, Printed Safety Information, Product CD, Report of Calibration with Label, Clamp-On Ferrite (-P Models), Din Connector (-P Models), Test Lead Kit, P Models, Proc Electricity
Interface
RS-232
RTD Type
PT-100, JIS
Thermocouple Temperature Range
-25 Degrees to 250 Degrees C
Temp. Stability
+/-0.015 Degrees C
Accuracy
+/-0.1 Degrees C
Display
LCD
Agency Compliance
EN 61010-1 (2010), Category II, Degree 2, IEC 61326-1, Basic, RoHS, SCPI
Temp. Accuracy
+/-0.1 Degrees C
Removable Inserts
No
Loop Supply Voltage
24V DC
Max. Loop Current
4 to 20mA
Power Required
115V AC ( +/-10%), 50/60 Hz
Calibration Certificate
NVLAP accredited
Thermocouple Type
mV, E
RTD Temperature Range
-25 Degrees to 140 Degrees C
Temperature Range
-25 Degrees to 250 Degrees C
Typical Heating Time
25 min (35 Degrees to 100 Degrees C), 45 min (100 Degrees to 250 Degrees C)
Typical Settling Time
15 min
With Process Connections
Yes
Handle Type
(1) Non-Rotating Bail Handle, (2) Recessed Bottom Handles
Typical Cooling Time
35 min (250 Degrees to 100 Degrees C), 55 min (100 Degrees to 35 Degrees C)
Tank Opening
4.4 in
Calibrator Weight
35 lb
Loop Power Characteristics
+/-6V Accuracy / 24V DC Range
Power Source Details
24V DC
Resistance Sensing Current Characteristics
8% at 1 mA
Common Fluid Compatibility
Silicone Oil Type 200.50
Reference Input Resistance Characteristics
0.0025 ohms Accuracy (0 to 42 ohms); 0.006 % Accuracy (42 to 400 ohms)
Brand and Series
Fluke 6109A
3-Wire Device Resistance Characteristics
0.12 ohms Accuracy/0 to 400 ohms Range
Reference Junction Temperature Characteristics
0.35 Degrees C Accuracy at 0 Degrees to 40 Degrees C
Typical Uniformity
0.03 Degrees C up to 200 Degrees C, 0.04 Degrees C above 200 Degrees C
RTD Temperature Range C
-25 Degrees to 140 Degrees C
4-Wire Device Resistance Characteristics
0.0025 ohms Accuracy/0 to 31 ohms Range, 0.008% Accuracy/31 to 400 ohms Range
Calibrator Construction
Stainless Steel Case with Synthetic Keypad
Thermocouple mV Characteristics
0.025% + 0.01 mV at -10 to 100 mV
Calibrator Type
Portable Calibration Baths
Reference Input Temperature Characteristics
0.007% + 0.015 Degrees C Accuracy at -25 Degrees to 250 Degrees C
Standards
FDA, ISO
Working Area
3 in x 3 in
Stability
0.015 Degrees C
Thermocouple Temperature Accuracy Characteristics
Type C: 0.84 Degrees C at 0 Degrees to 250 Degrees C, Type D: 1.12 Degrees C at 0 Degrees to 250 Degrees C, Type E: 0.44 Degrees C at -25 Degrees to 250 Degrees C, Type G/W: 3.34 Degrees C at 0 Degrees to 250 Degrees C, Type J: 0.44 Degrees C at -25 Degrees to 250 Degrees C, Type K: 0.49 Degrees C at -25 Degrees to 250 Degrees C, Type L: 0.42 Degrees C at -25 Degrees to 250 Degrees C, Type M: 0.48 Degrees C at -25 Degrees to 250 Degrees C, Type N: 0.57 Degrees C at -25 Degrees to 250 Degrees C, Type R: 1.92 Degrees C at 0 Degrees to 250 Degrees C, Type S: 1.88 Degrees C at 0 Degrees to 250 Degrees C, Type T: 0.53 Degrees C at -25 Degrees to 250 Degrees C, Type U: 0.48 Degrees C at -25 Degrees to 250 Degrees C
Display Resolution
0.001 Degrees , 0.01 Degrees
Voltage
24 V DC
Calibrator Application
Autoclave Sterilization, Chemical Reactors, Food Processing, Food Storage Freezers, Pharmaceutical Bioreactors, Steam-in-Place Processes
Current mA Characteristics
0.02 % + 0.002 mA Accuracy/0 to 22 mA Range
Repeatability
0.04 Degrees C
Fluid Volume
2.5 L
Thermocouple Temperature Range C
-25 Degrees to 250 Degrees C
Calibration Details
Traceable NVLAP-Accredited Calibration

Description

Thermometer Calibrator, Fluke 6109A, Portable Calibration Baths, -25 Degrees to 250 Degrees C, 15 in H x 9 1/2 in W x 15 13/32 in D, Stainless Steel Case with Synthetic Keypad, Fluid Volume 2.5 L, Tank Size 4 13/32 in Dia x 6 7/64 in D, 3 in Working Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.