Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer Calibrator, 24VDC, 15" H

  • Mfr # 7109A-156

  • Zoro # G8500628


product price: $13,670.00
/ea
Free Shipping & Returns

Key Features

Temp. Range
-25 Degrees to 140 Degrees C
Power Source
Loop Power
Width
9 1/2 in
Height
15 in
Depth
15 45/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7109A-156
Zoro #
G8500628
UPC #
095969815734
Country of Origin
United States

Dimensions

Width
9 1/2 in
Height
15 in
Depth
15 45/64 in
Well Depth
6-7/64 in
Overall Dimensions
15 in H x 9 1/2 in W x 15 13/32 in D
Tank Size
4 13/32 in Dia x 6 7/64 in D, 3 in Working Dia
Overall Width
9.5 in
Tank Depth
6.1 in
Overall Depth
15.4 in
Overall Height
15 in

Details

Item
Thermometer Calibrator
Temp. Range
-25 Degrees to 140 Degrees C
Power Source
Loop Power
Includes
Mains Power Cord, USB Cable, Probe Access Cover, Transport Tank Cover, Printed Safety Information, Product CD, Report of Calibration with Label, Clamp-On Ferrite (-P Models), Din Connector (-P Models), Test Lead Kit (-P Models)
RTD Temperature Range
-25 Degrees to 140 Degrees C
Max. Loop Current
4 to 20mA
Loop Supply Voltage
24V DC
Thermocouple Type
mV, E
Thermocouple Temperature Range
-25 Degrees to 250 Degrees C
Temp. Stability
+/-0.015 Degrees C
Calibration Certificate
NVLAP accredited
Agency Compliance
EN 61010-1 (2010), Category II, Degree 2, IEC 61326-1, Basic, RoHS, SCPI
Power Required
115V AC ( +/-10%), 50/60 Hz
Removable Inserts
No
Display
LCD
Accuracy
+/-0.1 Degrees C
RTD Type
PT-100, JIS
Interface
RS-232
Temp. Accuracy
+/-0.1 Degrees C
Calibrator Weight
44 lb
Handle Type
(1) Non-Rotating Bail Handle, (2) Recessed Bottom Handles
Temperature Range
-25 Degrees to 250 Degrees C
Tank Opening
4.4 in
Standards
FDA, ISO
Fluid Volume
2.5 L
Typical Uniformity
0.02 Degrees C
Voltage
24 V DC
Typical Cooling Time
45 min (140 Degrees to 25 Degrees C), 75 min (25 Degrees to -25 Degrees C)
Calibrator Application
Autoclave Sterilization, Chemical Reactors, Food Processing, Food Storage Freezers, Pharmaceutical Bioreactors, Steam-in-Place Processes
Typical Settling Time
10 min
Repeatability
0.04 Degrees C
Calibrator Type
Portable Calibration Baths
Brand and Series
Fluke 7109A
Stability
0.01 Degrees C
With Process Connections
No
RTD Temperature Range C
-25 Degrees to 140 Degrees C
Thermocouple Temperature Range C
-25 Degrees to 250 Degrees C
Display Resolution
0.001 Degrees , 0.01 Degrees
Power Source Details
24V DC
Working Area
3 in x 3 in
Common Fluid Compatibility
Silicone Oil type 200.10
Typical Heating Time
35 min (-25 Degrees to 25 Degrees C), 55 min (25 Degrees to 140 Degrees C)
Calibrator Construction
Stainless Steel Case with Synthetic Keypad
Calibration Details
Traceable NVLAP-Accredited Calibration

Description

Thermometer Calibrator, Fluke 7109A, Portable Calibration Baths, -25 Degrees to 250 Degrees C, 15 in H x 9 1/2 in W x 15 13/32 in D, Stainless Steel Case with Synthetic Keypad, Fluid Volume 2.5 L, Tank Size 4 13/32 in Dia x 6 7/64 in D, 3 in Working Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.