Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 1.8 in, Thermocouple

  • Mfr # FLUKE 51-2B

  • Zoro # G0783772


original price: $505.99
24% off
new price: $384.19
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type T
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
Type E -418 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type T -418 Degrees to 752 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FLUKE 51-2B
Zoro #
G0783772
UPC #
095969561259
Country of Origin
Malaysia

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type T
Number of Inputs
1
Probe Connector
Mini-Type
Temp. Range (F)
Type E -418 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type T -418 Degrees to 752 Degrees
Temp. Range (C)
Type E -150 Degrees to 1000 Degrees , Type J -210 Degrees to 1200 Degrees , Type K -200 Degrees to 1372 Degrees , Type N -200 Degrees to 1300 Degrees , Type R 0 Degrees to 1767 Degrees , Type S 0 Degrees to 1767 Degrees , Type T -250 Degrees to 400 Degrees
Accuracy
+/-0.05% + 0.3 Degrees C
Display
Backlit 3 Line LCD
Battery Type
(3) AA
Features
Electronic Offset Function Allows Compensation of Thermocouple Errors to Maximize Overall Accuracy, Splash and Dust Resistant Case Protected By Impact Absorbing Holster, User Friendly Front Panel is Easy to Set Up and Operate, Optional Toolpak Accessory Allows The Thermometer to Hang from Any Metal Object (with The Rare Earth Magnet) or Secure Around A Pipe (with Hook and Loop Straps) for Hands Free Operation
Calibration Certificate Included
No
Data Hold
Yes
Resolution
0.1 Degrees C, 1 Degrees C
Includes
80PK-1 Bead Probe Thermocouple, Impact Absorbing Holster
Auto Power Off
Yes
Standards
CE, CSA C22.2 No. 1010.1 1992, EN 61010
Memory
Min/Max/Avg/Dif
Item
Thermocouple Thermometer
Data Logging
No
NIST Certification By
Not Certified
Functions
Max/Min/Avg Record
Included Probes
(1) 80PK-1 Bead Probe
Data Output Type
USB
Backlit
Yes
Power Source Details
(3) AA Batteries
Humidity Range
0% to 70%, 0% to 90%, 0 Degrees C to 35 Degrees C, 0 Degrees C to 50 Degrees C
Includes NIST-Traceable Certificate
No
Includes Batteries
No
Sensor Type
Thermocouple
Temperature Range
-150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S)
Thermocouple Temperature Range C
-150 Degrees to 1,000 Degrees C (Type E), -210 Degrees to 1,200 Degrees C (Type J), -200 Degrees to 1,372 Degrees C (Type K), -200 Degrees to 1,300 Degrees C (Type N), 0 Degrees to 1,767 Degrees C (Type R, S), -250 Degrees to 400 Degrees C (Type T)
Temperature Meter Type
Thermocouple Temperature Meter with Data Output and Min/Max
For Thermocouple Type
Type E, Type J, Type K, Type T
Display Type
LCD
Digital Display
Backlit LCD

Description

Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate No, Accuracy +/-0.05 Percent + 0.3 Degrees C, -150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S), (3) AA, Backlit LCD, Functions Max/Min/Avg Record

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.