Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 1.8 in, Thermocouple

  • Mfr # FLUKE-52-2/CWG

  • Zoro # G8136834


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type T
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
Type E -418 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type T -418 Degrees to 752 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-52-2/CWG
Zoro #
G8136834
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
3 yr
Manufacturer Warranty Length
3 yr

Details

Thermometer Item
Thermocouple Thermometer
Thermometer Thermocouple Type
Type E, Type J, Type K, Type T
Number of Inputs
2
Probe Connector
Mini-Type
Temp. Range (F)
Type E -418 Degrees to 1832 Degrees , Type J -346 Degrees to 2192 Degrees , Type K -328 Degrees to 2501 Degrees , Type T -418 Degrees to 752 Degrees
Temp. Range (C)
Type K -200 Degrees to 1372 Degrees , Type T -250 Degrees to 400 Degrees , Type E -150 Degrees to 1000 Degrees , Type N -200 Degrees to 1300 Degrees , Type R 0 Degrees to 1767 Degrees , Type S 0 Degrees to 1767 Degrees
Accuracy
+/-0.05% + 0.3 Degrees C
Display
Backlit 3 Line LCD
Battery Type
(3) AA
Data Hold
Yes
Item
Thermocouple Thermometer
Resolution
0.1 Degrees C, 1 Degrees C
Calibration Certificate Included
Yes, NIST
Calibration Certificate
NIST
Data Logging
Yes
Includes
(2) 80PK-1 Bead Probe Thermocouple, Impact Absorbing Holster
NIST Certification By
Techni-Tool
Memory
Min/Max/Avg/Dif
Auto Power Off
Yes
Backlit
Yes
Humidity Range
0% to 70%, 0% to 90%, 0 Degrees C to 35 Degrees C, 0 Degrees C to 50 Degrees C
Includes NIST-Traceable Certificate
Yes
Temperature Meter Type
Thermocouple Temperature Meter with Data Output and Min/Max
Digital Display
Backlit LCD
Includes Batteries
No
Functions
Max/Min/Avg Record
Data Output Type
USB
Thermocouple Temperature Range C
-150 Degrees to 1,000 Degrees C (Type E), -210 Degrees to 1,200 Degrees C (Type J), -200 Degrees to 1,372 Degrees C (Type K), -200 Degrees to 1,300 Degrees C (Type N), 0 Degrees to 1,767 Degrees C (Type R, S), -250 Degrees to 400 Degrees C (Type T)
Included Probes
(2) 80PK-1 Bead Probe
Display Type
LCD
Temperature Range
-150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S)
Sensor Type
Thermocouple
For Thermocouple Type
Type E, Type J, Type K, Type T
Power Source Details
(3) AA Batteries

Description

Thermocouple Thermometer, Thermocouple, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.05 Percent + 0.3 Degrees C, -150 Degrees to 1,000 Degrees C (Type E), -200 Degrees to 1,300 Degrees C (Type N), -200 Degrees to 1,372 Degrees C (Type K), -210 Degrees to 1,200 Degrees C (Type J), -250 Degrees to 400 Degrees C (Type T), 0 Degrees to 1,767 Degrees C (Type R, S), (3) AA, Backlit LCD, Functions Max/Min/Avg Record

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.