Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thermometer, LCD, 2.5 in, RTD

  • Mfr # 1524-P4-156

  • Zoro # G5774297


product price: $5,825.99
/ea
Free Shipping & Returns

Key Features

Number of Inputs
2
Probe Connector
Smart Connector
Temp. Range (F)
328 Degrees to 1832 Degrees F, 328 Degrees to 4199 Degrees F, 58 Degrees to 302 Degrees F
Temp. Range (C)
200 Degrees to 1000 Degrees C, 200 Degrees to 2315 Degrees C, 50 Degrees to 150 Degrees C
Accuracy
+/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1524-P4-156
Zoro #
G5774297
UPC #
095969859660
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Number of Inputs
2
Probe Connector
Smart Connector
Temp. Range (F)
328 Degrees to 1832 Degrees F, 328 Degrees to 4199 Degrees F, 58 Degrees to 302 Degrees F
Temp. Range (C)
200 Degrees to 1000 Degrees C, 200 Degrees to 2315 Degrees C, 50 Degrees to 150 Degrees C
Accuracy
+/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples)
Display
Backlit LCD
Battery Type
(3) AA
Features
Measures two Probes At A Time, Differential Temperature, Measures RTDs, Thermocouples and Thermistors, Large Display, Graphing, Smart Connectors, Auto-Log 25 Readings, Accredited Calibration
Standards
17025 Accredited Traceable to SI
NIST Certification By
Fluke
Item
Dual Input Reference Thermometer Kit
Memory
Calibration Information
Auto Power Off
Yes
Includes
Carrying Case, Platinum Resistance Thermometer, Universal Magnetic Hanging Clip, Universal Thermocouple Adapter
Sampling Rate
0.4 sec
Resolution
0.001 Degrees
Calibration Certificate Included
Yes with Data
Interface
RS232
Data Hold
Yes
Data Logging
Yes
Includes NIST-Traceable Certificate
Yes
Data Output Type
RS-232
Temperature Meter Type
Multichannel Thermocouple/Thermistor/RTD Temperature Meter with Data Output
Display Type
LCD
Backlit
Yes
Thermocouple Temperature Range C
-200 Degrees to 2,315 Degrees C
Temperature Range
-328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (RTD), -328 Degrees to 4,199 Degrees F/-200 Degrees to 2,315 Degrees C (Thermocouple)
Thermocouple Temperature Range F
-328 Degrees to 4,199 Degrees F
Digital Display
Backlit LCD
RTD Temperature Range C
-200 Degrees to 1,000 Degrees C
Number of Channels
2
Included Probes
INFO-CON
RTD Resistance
+/-0.004% +0.002 ohm Between 0 to 400 ohm, +/-0.01% +0.5 ohm Between 200 ohm to 50 kilohm, +/-0.03% Between 50 to 500 kilohm
RTD Temperature Range F
-328 Degrees to 1,832 Degrees F
Includes Batteries
No
Power Source Details
(3) AA Batteries
Sensor Type
RTD, Thermistor, Thermocouple
For Thermocouple Type
Type B, Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type U

Description

Dual Input Reference Thermometer Kit, RTD, Thermistor, Thermocouple, Number of Channels 2, Includes NIST-Traceable Certificate Yes, Accuracy +/-0.002 Degrees C (Precision Thermistors), Up to +/-0.011 Degrees C (PRTs), +/-0.24 Degrees C (J,K,L,M Thermocouples), -328 Degrees to 1,832 Degrees F/-200 Degrees to 1,000 Degrees C (RTD), -328 Degrees to 4,199 Degrees F/-200 Degrees to 2,315 Degrees C (Thermocouple), (3) AA, Backlit LCD, Resolution 0.001 Degrees

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.