Zoro Homepage
This item is Discontinued.
Fluke Tool Box, 10 In H, 6-4/5 In W, 13 In D Fluke-C1600

Tool Box, 10 In H, 6-4/5 In W, 13 In D (Discontinued)

  • Mfr # Fluke-C1600
  • Zoro # G3350575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke-C1600
Zoro #
G3350575
UPC #
095969252751
Country of Origin
United States

Dimensions

Overall Height
10 in
Overall Width
6 3/4 in
Overall Depth
13 in
Manufacturers Warranty Length
1 yr

Details

Item
Tool Box
Material
Plastic
Color
Black; Yellow
For Use With
Indoor Air Quality Testing (1): Fluke 971 Temperature Humidity Meter, Pressure Calibrators (1): Fluke 717 Pressure Calibrator
Features
Deep Interior to Hold and Protect Your Gear and Accessories, Rubber Gasket in Lid Seals Out Dust and Keeps Contents Dry, Top Compartment for Easy Access to Small Parts
Includes
(5) Hook-And-Loop Straps to Wrap Your Cords and Test Leads Along With the Case
Wrist Strap
Yes

Description

Tool Box, Material Plastic, For Use With Indoor Air Quality Testing (1): Fluke 971 Temperature Humidity Meter, Pressure Calibrators (1): Fluke 717 Pressure Calibrator, Color Black; Yellow, Features Deep Interior to Hold and Protect Your Gear and Accessories, Rubber Gasket in Lid Seals Out Dust and Keeps Contents Dry, Top Compartment for Easy Access to Small Parts, Includes (5) Hook-And-Loop Straps to Wrap Your Cords and Test Leads Along With the Case, Overall Height 10 in, Overall Width 6 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.