Type 1 and Tesla Test Adapter
Mfr # FLK-FEV100/TY1 & TSL
Zoro # G209008484
product price: $1,767.99
/ea
Free Shipping & Returns
Key Features
Includes
Fluke FEV-CON-TSL Tesla(TM) Type Cable, Fluke FEV-CON-TSL Tesla(TM) Type Connector, Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Soft Carrying Case
Features
GFCI Troubleshooting
Standards
FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, SAE J1772 (FEV100)
Connectivity
No Connectivity
Testing Functions
CP States, GFCI Test, PE Error, PE Pre-Test
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-FEV100/TY1 & TSL
Zoro #
G209008484
UPC #
195112042960
Country of Origin
China
Dimensions
Overall Width
4 3/8 in
Overall Height
8 5/8 in
Overall Depth
1 3/4 in
Details
Item
eMobility Tool Kit
Includes
Fluke FEV-CON-TSL Tesla(TM) Type Cable, Fluke FEV-CON-TSL Tesla(TM) Type Connector, Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Soft Carrying Case
Features
GFCI Troubleshooting
Standards
FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, SAE J1772 (FEV100)
Connectivity
No Connectivity
Testing Functions
CP States, GFCI Test, PE Error, PE Pre-Test
Battery Type
9V
Display Type
LED
Manufacturer Warranty
3 yr (FEV100)
Series
FEV100
Includes Software
Software Not Included
Tool Type
Electric Vehicle Charging Station Tester
Description
eMobility Tool Kit, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity No Connectivity, Battery Type 9V, Overall Height 8 5/8 in, Ports Not Applicable, Display Size Not Applicable, Includes Fluke FEV-CON-TSL Tesla(TM) Type Cable, Fluke FEV-CON-TSL Tesla(TM) Type Connector, Fluke FEV-CON/TY1 Type 1 Cable, Fluke FEV-CON/TY1 Type 1 Connector, Fluke FEV100/BASIC Test Adapter, Soft Carrying Case, Testing Functions CP States, GFCI Test, PE Error, PE Pre-Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.