Zoro Homepage

Type 1 Connector and Cable

  • Mfr # FLK-FEV-CON/TY1

  • Zoro # G709008502


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Compatible with Manufacturer Model Number
FLK-FEV100/TSL, FLK-FEV100/TY1
Product Type
Type 1 Connector and Cable
Compatible Tool Type
Test Adapter and Connector
Overall Length
14 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLK-FEV-CON/TY1
Zoro #
G709008502
UPC #
195112015025
Country of Origin
China

Dimensions

Overall Length
14 in
Overall Width
2 1/2 in
Overall Height
2 1/2 in

Details

Item
Type 1 Connector and Cable
Compatible with Manufacturer Model Number
FLK-FEV100/TSL, FLK-FEV100/TY1
Product Type
Type 1 Connector and Cable
Compatible Tool Type
Test Adapter and Connector
Compatible Manufacturer Part Number
FLK-FEV100/TSL, FLK-FEV100/TY1
Compatible Manufacturer Model Number
FLK-FEV100/TSL, FLK-FEV100/TY1
For Use With Mfr. Model Number
FLK-FEV100/TSL, FLK-FEV100/TY1
Compatible with Manufacturer Model No.
FLK-FEV100/TSL, FLK-FEV100/TY1
Compatible with Mfr. Model No.
FLK-FEV100/TSL, FLK-FEV100/TY1
For Use with Mfr Model Number
FLK-FEV100/TSL, FLK-FEV100/TY1
Compatible Pump Manufacturer Part Number
FLK-FEV100/TSL, FLK-FEV100/TY1
Compatible Mfr. Model Number
FLK-FEV100/TSL, FLK-FEV100/TY1

Description

Type 1 Connector and Cable, Product Type Type 1 Connector and Cable, Compatible Tool Type Test Adapter and Connector, Overall Height 2 1/2 in, Overall Width 2 1/2 in, Overall Length 14 in, Compatible with Manufacturer Model Number FLK-FEV100/TSL, FLK-FEV100/TY1, Compatible with Grainger Part Number 807EG9, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.