Type 1 Test Adapter w/87V, TL224, US
Mfr # FLK-FEV100/TY1 KIT
Zoro # G410919852
product price: $1,684.99
/ea
Free Shipping & Returns
Key Features
Includes
Features
GFCI Troubleshooting
Display Type
LED
Standards
CE, CSA, FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, RCM (87V), SAE J1772 (FEV100)
Includes Software
Software Not Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLK-FEV100/TY1 KIT
Zoro #
G410919852
UPC #
195112043066
Country of Origin
China
Dimensions
Overall Height
8 5/8 in
Details
Item
eMobility Tool Kit
Includes
Features
GFCI Troubleshooting
Display Type
LED
Standards
CE, CSA, FCC 47 CFR 15 Subpart B, IEC 61010-1, IEC 61010-2-030, RCM (87V), SAE J1772 (FEV100)
Includes Software
Software Not Included
Series
FEV100
Tool Type
Electric Vehicle Charging Station Tester
Testing Functions
CP States, GFCI Test, PE Error, PE Pre-Test
Battery Type
9V
Connectivity
No Connectivity
Manufacturer Warranty
3 yr (FEV100); Lifetime (Fluke 87V)
Description
eMobility Tool Kit, Tool Type Electric Vehicle Charging Station Tester, Display Type LED, Connectivity No Connectivity, Battery Type 9V, Overall Height 8 5/8 in, Ports Not Applicable, Display Size Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.