Type J Thermocouple Plug, Mini, PK2
Mfr # 80CJ-M
Zoro # G0435154
product price: $46.85
/pk 2, $23.43/eaKey Features
Probe Connector
Mini
For Use With
Type J Thermocouple
Component Construction
Plastic Housing
Pin Type
(2) Flat Pins
For Sensor Type
Type J
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80CJ-M
Zoro #
G0435154
UPC #
095969011280
Country of Origin
Netherlands
Details
Item
Thermocouple Plug
Probe Connector
Mini
For Use With
Type J Thermocouple
Component Construction
Plastic Housing
Pin Type
(2) Flat Pins
For Sensor Type
Type J
Color
Black
Characteristics
Isothermal Screw Terminal for K Wire
Body Material
Plastic
Product Type
Flat-Pin Plug
Plug/Connector Type
Mini Plug
Description
Thermocouple Plug, Body Material Plastic, Characteristics Isothermal Screw Terminal for K Wire, Color Black, Component Construction Plastic Housing, For Sensor Type Type J, Pin Type (2) Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.