Type K Thermocouple Plug, Mini, PK2
Mfr # 80CK-M
Zoro # G2599807
product price: $49.99
/pk 2, $25.00/eaKey Features
Probe Connector
Mini
For Use With
Type K Thermocouple
Body Material
Plastic
Color
Yellow
Characteristics
Isothermal Screw Terminal for K Wire
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
80CK-M
Zoro #
G2599807
UPC #
095969010177
Country of Origin
Netherlands
Details
Item
Thermocouple Plug
Probe Connector
Mini
For Use With
Type K Thermocouple
Body Material
Plastic
Color
Yellow
Characteristics
Isothermal Screw Terminal for K Wire
Pin Type
(2) Flat Pins
For Sensor Type
Type K
Plug/Connector Type
Mini Plug
Product Type
Flat-Pin Plug
Component Construction
Plastic Housing
Description
Thermocouple Plug, Body Material Plastic, Characteristics Isothermal Screw Terminal for K Wire, Color Yellow, Component Construction Plastic Housing, For Sensor Type Type K, Pin Type (2) Flat Pins, Plug/Connector Type Mini Plug, Product Type Flat-Pin Plug, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.