Zoro Homepage
This item is Discontinued.
Fluke Vibration Sensor Expansion Kit with Software & 4 Sensors Fluke 3561 FC KIT

Vibration Sensor Expansion Kit with Software & 4 Sensors (Discontinued)

  • Mfr # Fluke 3561 FC KIT
  • Zoro # G7649673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fluke 3561 FC KIT
Zoro #
G7649673
UPC #
095969869065
Country of Origin
China

Details

Item
Vibration Sensor Expansion Kit
Function
Provides Insights Remotely, Receive Alarms On Your Mobile Device, Sensors Capture Continuous Vibration Data
Frequency Range (Hz)
1 kHz
Acceleration Range
+32 g to -32 g
Construction
Plastic
Includes
(4) Sensors, 1-Year Software License
For Use With
Mfr. No. Fluke 3502FC
Accessory Type
Vibration Sensor Expansion Kit
Features
Provides Insights Remotely, Receive Alarms On Your Mobile Device, Sensors Capture Continuous Vibration Data
Product Type
Vibration Sensor Expansion Kit

Description

Vibration Sensor Expansion Kit, Product Type Vibration Sensor Expansion Kit, Compatible with Manufacturer Model Number Mfr. No. Fluke 3502FC, Includes (4) Sensors, 1-Year Software License, Features Provides Insights Remotely, Receive Alarms On Your Mobile Device, Sensors Capture Continuous Vibration Data

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.