Vibration Sensor Starter Kit with Software (Discontinued)
- Mfr # FLUKE 3561/3502 FC
- Zoro # G7649393
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FLUKE 3561/3502 FC
Zoro #
G7649393
UPC #
095969876278
Country of Origin
United States
Details
Item
Vibration Sensor Starter Kit
Frequency Range (Hz)
1kHz
Acceleration Range
+32g to -32g
Construction
Plastic
Accuracy
+/-5%
Temp. Range (F)
-20 Degrees to 176 Degrees
Temp. Range (C)
-29 Degrees to 80 Degrees
Calibration Certificate
No
Data Hold
Streamed to Cloud
Special Features
Provides Insights Remotely, Receive Alarms On Your Mobile Device, Sensors Capture Continuous Vibration Data
Auto Power Off
No
Display
Integrated
Battery Type
(4) Lithium Ion
Bearing/Gear Check
No
Includes
(4) Sensors, 1-Year Software License, Gateway
Includes Calibration Certificate
No
Acceleration Measurement - Maximum
32 g
Features
Provides Insights Remotely, Receive Alarms On Mobile Device, Sensors Capture Continuous Vibration Data
Acceleration Measurement - Minimum
-32 g
Frequency Ranges
1kHz
Description
Vibration Sensor Starter Kit, Accuracy +/-5 Percent, Acceleration Measurement - Minimum -32 g, Acceleration Measurement - Maximum 32 g, Auto Power Off No, Bearing/Gear Check No, Frequency Ranges 1kHz, Includes (4) Sensors, 1-Year Software License, Gateway, Features Provides Insights Remotely, Receive Alarms On Mobile Device, Sensors Capture Continuous Vibration Data
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.