Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Probe, 500 MHz, 300V, Gray

  • Mfr # VPS510-G

  • Zoro # G5054497


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Length
Cable: 1.2m
Color
Blue
Application
Electrical Application
Includes
Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve
Probe Ratio
10:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS510-G
Zoro #
G5054497
UPC #
095969601887
Country of Origin
Germany

Dimensions

Length
Cable: 1.2m
Cable Length (Meters)
1.2 m
Bandwidth (MHz)
500 MHz
Manufacturers Warranty Length
1 yr
Bandwidth
500 MHz
Cable Length
3.9 ft

Details

Item
Compact Probe
Color
Blue
Application
Electrical Application
Includes
Probe; Hook Clip; Ground Lead; Ground Spring; Insulation Sleeve
Probe Ratio
10:1
Safety Rating
300 V CAT III
Input Impedance (Ohms)
10 M
Compensation Range (pF)
10 to 22
Capacitance (pF)
12
Approx. Rise Time (ns)
3 nsec
Max. Voltage
300V
Input Impedance
10 megaohm
Probe Color
Gray
Compatible with Manufacturer Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
Compensation - Maximum
25 pF
Approximate Rise Time
3 nsec
Number of Probes
1
Capacitance
11.5 pF
Compatible with Series
190 Series
Compensation - Minimum
10 pF
CAT Safety Rating
CAT III 300V
Compatible Manufacturer Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
Compatible Manufacturer Part Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
Compatible with Manufacturer Model No.
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
Compatible with Mfr. Model No.
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
For Use with Mfr Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
For Use With Mfr. Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
Compatible Pump Manufacturer Part Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500
Compatible Mfr. Model Number
Fluke 190, Fluke 190-062, Fluke 190-062/S, Fluke 190-102, Fluke 190-102/S, Fluke 190-104, Fluke 190-202, Fluke 190-202/S, Fluke 190-204, Fluke 190-204/S, Fluke 190-502, Fluke 190-504, Fluke 190-504/S, Fluke MDA-510, Fluke MDA-550, Fluke RS500

Description

Voltage Probe, Bandwidth (MHz) 500 MHz, Probe Ratio 10:1, Cable Length (Meters) 1.2 m, Input Impedance (Ohms) 10 M, Capacitance (pF) 12, Approx. Rise Time (ns) 3 nsec, Max. Voltage 300V, Compensation Range (pF) 10 to 22, Safety Rating 300 V CAT III, Color Gray, Includes Adjustment Tool, Black Ground Lead with Mini Alligator Clip, Black Hook Clip, BNC to Probe Tip Adapter, Ground Spring, Insulation Sleeve, Manufacturers Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.