Zoro Homepage

Voltage Probe Set, 4ft., Black, 300V

  • Mfr # VPS101

  • Zoro # G711988090


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Includes
1:1 Voltage Probe, Ground Lead with Mini Alligator, Hook Clip for Probe Tip, Insulation Sleeve
Features
Automatically Capture, View and Analyze Complex Waveforms, Large, Bright Color Display, Up to Four Independent Floating Isolated Inputs, up to 1000V
Standards
IEC/EN 61010-031
Length
4 ft
For Use With
Portable Oscilloscopes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS101
Zoro #
G711988090
UPC #
095969435857
Country of Origin
Germany

Dimensions

Length
4 ft
Meter Connection End Size
0.16 in
Manufacturers Warranty Length
1 yr

Details

Item
Voltage Probe Set
Includes
1:1 Voltage Probe, Ground Lead with Mini Alligator, Hook Clip for Probe Tip, Insulation Sleeve
Features
Automatically Capture, View and Analyze Complex Waveforms, Large, Bright Color Display, Up to Four Independent Floating Isolated Inputs, up to 1000V
Standards
IEC/EN 61010-031
For Use With
Portable Oscilloscopes
Number of Test Leads
1
Color Code
Black
Test End Termination
Alligator Clip, Hook Clip
Compatible with Manufacturer Model Number
Fluke ScopeMeter 190-XXX
Voltage Rating - Maximum
300 V
CAT Safety Rating
CAT II 300V, CAT III 300V
Meter Connection Type
Straight Shrouded Plug
Compatible Manufacturer Model Number
Fluke ScopeMeter 190-XXX
Compatible Manufacturer Part Number
Fluke ScopeMeter 190-XXX
Compatible with Manufacturer Model No.
Fluke ScopeMeter 190-XXX
Compatible with Mfr. Model No.
Fluke ScopeMeter 190-XXX
For Use with Mfr Model Number
Fluke ScopeMeter 190-XXX
For Use With Mfr. Model Number
Fluke ScopeMeter 190-XXX
Compatible Pump Manufacturer Part Number
Fluke ScopeMeter 190-XXX
Compatible Mfr. Model Number
Fluke ScopeMeter 190-XXX

Description

Black Probe Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.