Zoro Homepage

Voltage Probe Set, 4ft., Gray, 1000V

  • Mfr # VPS421-G

  • Zoro # G111988119


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Alligator Clips for 4 mm Banana Plug, Hook Clip for 4 mm Shrouded Probe Tip, Reference Lead with 4 mm Banana Plug, Test Probe for 4 mm Banana Plug, Voltage Probe with Safety Shrouded 4 mm Tip
Length
4 ft
For Use With
Portable Oscilloscopes
Standards
CSA C22.2 No. 61010-031, IEC/EN 61010-031, UL 61010-031
Features
100:1 Voltage Ratio and 150 MHz Bandwidth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VPS421-G
Zoro #
G111988119
UPC #
095969877060
Country of Origin
Germany

Dimensions

Length
4 ft
Meter Connection End Size
0.16 in

Details

Item
Voltage Probe Set
Includes
(2) Alligator Clips for 4 mm Banana Plug, Hook Clip for 4 mm Shrouded Probe Tip, Reference Lead with 4 mm Banana Plug, Test Probe for 4 mm Banana Plug, Voltage Probe with Safety Shrouded 4 mm Tip
For Use With
Portable Oscilloscopes
Standards
CSA C22.2 No. 61010-031, IEC/EN 61010-031, UL 61010-031
Features
100:1 Voltage Ratio and 150 MHz Bandwidth
Meter Connection Type
Straight Shrouded Plug
Voltage Rating - Maximum
1,000 V
Number of Test Leads
3
Compatible with Manufacturer Model Number
Fluke ScopeMeter 190-XXX, MDA-500 Series
Test End Termination
Alligator Clip, Hook Clip, Probe
CAT Safety Rating
CAT III 1000V, CAT IV 600V
Color Code
Gray
Compatible Manufacturer Model Number
Fluke ScopeMeter 190-XXX, MDA-500 Series
Compatible Manufacturer Part Number
Fluke ScopeMeter 190-XXX, MDA-500 Series
Compatible with Manufacturer Model No.
Fluke ScopeMeter 190-XXX, MDA-500 Series
Compatible with Mfr. Model No.
Fluke ScopeMeter 190-XXX, MDA-500 Series
For Use with Mfr Model Number
Fluke ScopeMeter 190-XXX, MDA-500 Series
For Use With Mfr. Model Number
Fluke ScopeMeter 190-XXX, MDA-500 Series
Compatible Pump Manufacturer Part Number
Fluke ScopeMeter 190-XXX, MDA-500 Series
Compatible Mfr. Model Number
Fluke ScopeMeter 190-XXX, MDA-500 Series

Description

Grey Probe Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.