Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Voltage Recorder, Single Phase, 70 to 300V

  • Mfr # FLUKE-VR1710

  • Zoro # G0978381


product price: $1,999.99
/ea
Free Shipping & Returns

Key Features

Voltage Range
70 to 300 AC
Voltage Accuracy
+/-0.5%
Voltage Channels
2
True RMS
Yes
Phase
single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-VR1710
Zoro #
G0978381
UPC #
095969560955
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr

Details

Item
Voltage Data Logger
Voltage Range
70 to 300 AC
Voltage Accuracy
+/-0.5%
Voltage Channels
2
True RMS
Yes
Phase
single
Voltage Logging
Yes
Interface
USB
Protection Rating
IP40
RMS Voltage
+/-0.5% of Range (300V)
Display
Dual LED
Includes
Power Adapters, USB Cable
Voltage THD Logging
Yes
Frequency Logging
Yes
Voltage Harmonics Logging
Yes
Safety Rating
CAT II 300 V
Storage
175,000 Events
Flicker Logging
Yes
Recording Capacity
1 Day to 339 Days Depending on User-selected Average Period from 3 Seconds to 10 Minutes
Voltage Event Logging
Yes
Digital Display Screen Type
LED
Software Options
Software Included
Maximum Operating Temperature Degrees F
122 Degrees F
AC Voltage Accuracy
+/-0.5%
Minimum Sampling Rate
1 sec
Parameters Measured
AC Voltage
CAT Safety Rating
CAT II 300V
Minimum AC Voltage Measured
70 V AC
Minimum Operating Temperature Degrees F
14 Degrees F
Number of Voltage Channels
2
Features
Records voltage trends, dropouts, and power quality
Maximum AC Voltage Measured
300 V AC
Calibration Certificate Type
Available Separately
Compatible Operating Systems
Windows 7, Windows 8, Windows Vista, Windows XP
Number of Records Stored
175,000
Alert Type
Light
For Phase
Single
Maximum Sampling Rate
20 min

Description

Voltage Data Logger, AC Voltage Accuracy +/-0.5 Percent, Alert Type Light, Current Channels Not Applicable, Maximum Dew Point Measured Not Applicable, Minimum Dew Point Measured Not Applicable, For Phase Single, Calibration Certificate Type Available Separately, Minimum Sampling Rate 1 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured Not Applicable, Maximum AC Voltage Measured 300 V AC, Minimum Relative Humidity Measured Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.