Zoro Homepage

Wrench Roll, Black, Polyester, 8 Pockets

  • Mfr # RUP8

  • Zoro # G3820706


product price: $34.59
/ea

Key Features

Width
7 3/4 in
Material
Polyester
Features
(3) Slots for Plier, (5) Slots for Screwdriver
Closure Type
Hook-and-Loop
Number of Pockets
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RUP8
Zoro #
G3820706
UPC #
095969908672
Country of Origin
Thailand

Dimensions

Width
7 3/4 in
Overall Height
17 in
Overall Depth
12 3/4 in
Height
17 in
Length
12 in
Overall Length
12 in

Details

Item
Wrench Roll
Color
Black
Material
Polyester
Features
(3) Slots for Plier, (5) Slots for Screwdriver
Closure Type
Hook-and-Loop
Number of Pockets
8
Type
Roll Up
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
For Tool Type
Hand Tools

Description

Wrench Roll, Closure Type Hook-and-Loop, Color Black, Features (3) Slots for Plier, (5) Slots for Screwdriver, Material Polyester, Number of Pockets 8, Overall Height 17 in, Overall Length 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.