Zoro Homepage

1 qt Bottle, Hydraulic Oil, 7 ISO Viscosity, 2 SAE

  • Mfr # MS-1010

  • Zoro # G1828681


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Item - Hydraulic Oils
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
7
NSF Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS-1010
Zoro #
G1828681
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 qt

Details

Item
Hydraulic Oil
Item - Hydraulic Oils
Hydraulic Oil
Container Style
Bottle
Container Type
Bottle
ISO Viscosity Grade
7
NSF Rating
Not Rated
Base Oil
Synthetic
SAE Grade
2
Min. Operating Temp.
-51 Degrees F
Specific Gravity
1.86 to 1.91 at 75 Degrees F
Application
Activators, Chains, Gaskets, Seals, Valves
Viscosity Index
96
Color
Clear
Lubricant NSF Rating
Not Rated
Pour Point
-94 Degrees F
Series
FluoroExtreme
Max. Operating Temp.
177 Degrees F
Four-Ball Wear
0.4 mm
Flash Point
None
Minimum Operating Temperature
-51 Degrees F
Product Type
Hydraulic Oil
Maximum Operating Temperature
177 Degrees F
SAE Viscosity Grade
2

Description

Inert Light Oil, MS-1010 Oil Base, Size 1 qt., Container Type Bottle, SAE Grade 2, ISO Viscosity Grade 7, Viscosity Index 96, Color Clear, Temp. Range -51 Degrees to 177 Degrees F, Pour Point -94 Degrees F, Specific Gravity 1.86 to 1.91 at 75 Degrees F, Four-Ball Wear 0.4mm, Viscosity @ 40C 8 cSt, Viscosity @ 100C 2 cSt, Application For Seals, Valves, Gaskets, Chains and Activators

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.