Cartridge Removal Wrench
Mfr # 93301319
Zoro # G4316541
product price: $17.49
/eaKey Features
Fits Brand
Flushmate
Material
Plastic
Type
Installation Tool Kit
Size
9 in x 7 in x 3 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93301319
Zoro #
G4316541
UPC #
064871460202
Country of Origin
United States
Dimensions
Size
9 in x 7 in x 3 in
Manufacturers Warranty Length
1 Year
Details
Fits Brand
Flushmate
Material
Plastic
Type
Installation Tool Kit
Color
Black
Material of Construction
Plastic
Color/Finish
Black
For Use With
Flushmate Cartridge
Sub-Category
Repair Kits and Tools
Item
Cartridge Removal Wrench
Compatible SubBrand
Pressure Assisted Tanks
Product Type
Cartridge Removal Wrench
Compatible Series
503 K-4404
Compatible Product Type
Toilets
Compatible Brand
Flushmate
Description
Cartridge Removal Wrench, Material of Construction Plastic, Color/Finish Black, Fits Flushmate Cartridge, Manufacturers Warranty Length 1 Year
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.