Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Valve Cartridge For Flushmate, 16 in x 6 in x 4 in, Metal/Plastic/Rubber

  • Mfr # 93300731

  • Zoro # G3331833


product price: $38.99
/ea

Key Features

Fits Brand
Flushmate
For Use With
500, 501, 501A, 501B, 503, and 504 Series Flushmate System
Includes
Filter Screen, Cartridge Assembly and Rubber Duckbill Valve
Material
Metal, Plastic, Rubber
Size
16 in x 6 in x 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93300731
Zoro #
G3331833
UPC #
064871420008
Country of Origin
United States

Dimensions

Size
16 in x 6 in x 4 in

Details

Item
Flush Cartridge Kit
Fits Brand
Flushmate
For Use With
500, 501, 501A, 501B, 503, and 504 Series Flushmate System
Includes
Filter Screen, Cartridge Assembly and Rubber Duckbill Valve
Material
Metal, Plastic, Rubber
Compatible Series
500, 501, 501-A, 501-B, 503, 504
Compatible SubBrand
Pressure Assisted Tanks
Compatible Brand
Flushmate
Compatible Product Type
Toilets
Product Type
Flush Valve Cartridge

Description

Flush Cartridge Kit, Includes Filter Screen, Cartridge Assembly and Rubber Duckbill Valve, For Use With 500, 501, 501A, 501B, 503, and 504 Series Flushmate System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.