Pressure Assist Flushing, 1-39/64" Size
Mfr # 93001056
Zoro # G6389069
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Flushmate
For Use With
American Standard 4142016, Crane 3612, Eljer 141-7000, Peerless 1, Zurn 1.6 gpf Pressure Assist Tank
For Use With Mfr. Model Number
BU100505-KIT, C-100500-KIT, E-205288, M-101526-F3, M-101526-F31, M-101526-F32, M-101526-F3B, ST100500
Color/Finish
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93001056
Zoro #
G6389069
UPC #
064871410665
Country of Origin
United States
Dimensions
Size
1-39/64"
Details
Item
Pressure Assist Flushing System
Fits Brand
Flushmate
For Use With
American Standard 4142016, Crane 3612, Eljer 141-7000, Peerless 1, Zurn 1.6 gpf Pressure Assist Tank
For Use With Mfr. Model Number
BU100505-KIT, C-100500-KIT, E-205288, M-101526-F3, M-101526-F31, M-101526-F32, M-101526-F3B, ST100500
Color/Finish
Black
Material
Plastic
Includes
Flushmate System, Mounting Hardware, and Handle Replacement Kit
Standards
ASSE 1037
Color
Black
Fixture Type
Toilets
Type
Change Out Kit
Gallons per Flush
1.6
Material of Construction
Plastic
Product Type
Pressure Assist Flushing System
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
BU100505-KIT, C-100500-KIT, E-205288, M-101526-F3, M-101526-F31, M-101526-F32, M-101526-F3B, ST100500
Compatible Series
503
Compatible SubBrand
Pressure Assisted Tanks
Compatible Brand
Flushmate
Description
Pressure Assist Flushing System, Sub-Category Flushometer Parts, For Use With Pressure Assist Toilet, For Use With Grainger Item Number 3ETV1, 29FJ05, 30KE37, 3ETV1, 1ATP5, 1ATP7, 15Z025, 15Z026, For Use With Mfr. Model Number M-101526-F31, M-101526-F32, M-101526-F3B, M-101526-F3, C-100500-KIT, BU100505-KIT, ST100500, E-205288, Fits Brand Universal Fit, Material Plastic, Size 1-39/64 In., Color/Finish Black, Standards ASSE 1037, Includes Replacement System and Handle Kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.