Zoro Homepage

Pressure Assist Flushing System, Plastic

  • Mfr # 93001073

  • Zoro # G0075008


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Flushmate
For Use With
Pressure Assist Toilet
Material
Plastic
Includes
A Flushmate 503 Series System, Handle Replacement Kit and Discharge Nut Wrench
Size
17 in x 7 in x 18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93001073
Zoro #
G0075008
UPC #
064871410641
Country of Origin
United States

Dimensions

Size
17 in x 7 in x 18 in

Details

Item
Pressure Assist Flushing System
Fits Brand
Flushmate
For Use With
Pressure Assist Toilet
Material
Plastic
Includes
A Flushmate 503 Series System, Handle Replacement Kit and Discharge Nut Wrench
Material of Construction
Plastic
Fixture Type
Toilets
Product Type
Pressure Assist Flushing System
Compatible Product Type
Toilets
Compatible SubBrand
Pressure Assisted Tanks
Compatible Brand
Flushmate
Compatible Series
501-A, 501-B, 503

Description

Pressure Assist Flushing System, Sub-Category Plumbing, For Use With Pressure Assist Toilet, Material Plastic, Includes Flush Handle Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.