Zoro Homepage

Pressure Assist FlushingSystem, Flushmate

  • Mfr # 93001156

  • Zoro # G402753754


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Fits Brand
Flushmate
For Use With Mfr. Model Number
153, 6203.424, 5066, T4ULF-PF
For Use With
Lavatories and Combination Toilet with Lavatories
Size
15 in x 7 in x 17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93001156
Zoro #
G402753754
UPC #
-
Country of Origin
United States

Dimensions

Size
15 in x 7 in x 17 in
Overall Length
17 in
Overall Width
15 in
Overall Height
7 in

Details

Item
Pressure Assist Flushing System
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Fits Brand
Flushmate
For Use With Mfr. Model Number
153, 6203.424, 5066, T4ULF-PF
For Use With
Lavatories and Combination Toilet with Lavatories
Includes
Mounting Hardware, Supply Lines, Vessel
Standards
ASSE A1037-90
Material
Polypropylene, Plastic, Metal, Rubber
Sub-Category
Repair Parts
Compatible Series
504
Compatible Brand
Flushmate
Compatible Product Type
Toilets
Compatible Manufacturer Part Number
153, 6203.424, 5066, T4ULF-PF
Compatible SubBrand
Pressure Assisted Tanks

Description

Pressure Assist Flushing System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.