Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tank Trim, Toilet, Plastic, Black

  • Mfr # 93001072

  • Zoro # G6067415


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Flushmate
For Use With
Most Toilets
Material
Plastic
Standards
ASSE 1037
Includes
A Flushmate 503 Series System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
93001072
Zoro #
G6067415
UPC #
064871410634
Country of Origin
United States

Dimensions

Size
17 in x 7 in x 18 in
Manufacturers Warranty Length
1 yr.

Details

Item
Pressure Assist Flushing System
Fits Brand
Flushmate
For Use With
Most Toilets
Material
Plastic
Standards
ASSE 1037
Includes
A Flushmate 503 Series System
Color/Finish
Black
Color
Black
Fixture Type
Toilets
Type
Toilet
Material of Construction
Plastic
Compatible Product Type
Toilets
Compatible SubBrand
Pressure Assisted Tanks
Compatible Brand
Flushmate
Compatible Series
501-A, 501-B, 503 with Push Button
Product Type
Pressure Assist Flushing System

Description

Pressure Assist System, Toilet, Material of Construction Plastic, Color/Finish Black, Resists Chlorine, Forms Complete Flushing System, Fits Most Toilets, Standards ASSE 1037, Includes Mounting Hardware, Manufacturers Warranty Length 1 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.