Air Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Air Operated Motor, 470W Power

  • Mfr # 24-ZORO0116

  • Zoro # G806124419


product price:  $2,232.99
/ea
Additional $135.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Chemical Service
Includes
Pump Tube, Air Operated Motor, Hose
Air Inlet Size
1/4 in
Food Grade
No
Material
PP polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
24-ZORO0116
Zoro #
G806124419
UPC #
-
Country of Origin
Germany

Dimensions

For Container Size
IBC/Tote or smaller
Air Inlet Size
1/4 in
Length
60 in (1500 mm)

Details

For Use With
Chemical Service
Includes
Pump Tube, Air Operated Motor, Hose
Food Grade
No
Material
PP polypropylene
Motor Type
Air operated

Description

F424PP 41/36 60"pump, F416-2EX air motor, 6 ft hose, hose clip. FLUX air operated F424 60 sealless drum pump for IBC/Totes in polypropylene/FKM construction. Includes F416-2EX air operated motor, 6 foot length of PVC hose and a stainless steel hose clamp. Details: 1500 mm (60 ) tube length for use in IBC/Totes or smaller containers, 41 mm (1.6 ) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 1200 cPs, Temp range: 32Ú°F 122Ú°F, air operated motor, 470W motor capacity, 1 ID braided PVC hose. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.