Zoro Homepage

Compression Gland, 32 mm, PP material.

  • Mfr # 24-ZORO0091

  • Zoro # G606113392


product price: $169.99
/ea
Free Shipping & Returns

Key Features

For Use With
FLUX PP Pump Tubes 32 mm O.D.
Material
PP polypropylene
Includes
Compression Gland
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0091
Zoro #
G606113392
UPC #
-
Country of Origin
Germany

Details

For Use With
FLUX PP Pump Tubes 32 mm O.D.
Material
PP polypropylene
Includes
Compression Gland

Description

Compression Gland, polypropylene PP material, for 32 mm (1.2 inch) O.D. pump tubes, keeps pump tube upright in 2 inch bung hole. Fits bung holes 40 - 70 mm (1.5 - 2.7 inch) diameter. Quality Products

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.