Zoro Homepage

Drum Pump, Polypropylene, 39" Long, Battery Operated Motor, 100 Watts Power

  • Mfr # 24-ZORO0055

  • Zoro # G306080390


product price: $1,705.99
/ea
Free Shipping & Returns

Key Features

For Use With
Chemical Service, DEF, Slightly Corrosive Fluids
Includes
Pump Tube, Battery Operated Motor
Motor Type
Battery Operated
Outlet Size
3/4 in barb
Motor Enclosure
IP44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24-ZORO0055
Zoro #
G306080390
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
3/4 in barb
Length
39 in (1000 mm)

Details

For Use With
Chemical Service, DEF, Slightly Corrosive Fluids
Includes
Pump Tube, Battery Operated Motor
Motor Type
Battery Operated
Motor Enclosure
IP44
Housing Material
PP polypropylene

Description

F314PP/S 32/25 39"pump, battery operated motor
FLUX F314 39” sealless drum pump for 55 gal drums or smaller containers in polypropylene construction, PTFE shaft seal, stainless steel shaft. For DEF service or slightly corrosive fluids. Includes battery operated motor.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 32 mm (1.25”) tube OD, high flow axial impeller, Max flow: 14.2 GPM*, Max head: 21.3 ft*, Max. viscosity: 250 cPs, Temp range: 32 degrees F - 113 degrees F, battery operated motor, 100W motor capacity. Requires 120V, 60Hz, 1ph for battery charging. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.