Drum Pump, Polypropylene, 39" Long, Motor, 120V, 60Hz, 1ph, 500W Power, Hose, Hand Nozzle

  • Mfr # 24-ZORO0122

  • Zoro # G006080874


product price:  $3,180.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

For Use With
Chemical Service, DEF
Includes
Pump Tube, Electric Motor, Hose, Hand Nozzle
Max. Viscosity
600 cps
Motor Type
Electric
Outlet Size
1 in barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24-ZORO0122
Zoro #
G006080874
UPC #
-
Country of Origin
Germany

Dimensions

Outlet Size
1 in barb
Length
39 in (1000 mm)

Details

For Use With
Chemical Service, DEF
Includes
Pump Tube, Electric Motor, Hose, Hand Nozzle
Max. Viscosity
600 cps
Motor Type
Electric
Voltage
120V, 60Hz, 1ph
Motor Enclosure
IP24
Max. Flow GPM
43 gpm
Amps
5.2
Max. Head
41 ft
Body Material
PP polypropylene

Description

F424PP/S 41/36 39"pump , FEM4070 motor, 19 ft hose, hand nozzle. For DEF Service.
FLUX electric operated F424 39” sealless drum pump for 55 gallon drums in polypropylene/FKM construction. Includes a 120V FEM4070 variable speed motor, hose and hand nozzle.
Details: 1000 mm (39”) tube length for use in 55 gal drums or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 43 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32 degrees F - 122 degrees F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug, low voltage protection, 19 ft hose, hand nozzle. Quality Products
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.