
Drum Pump, PVDF, 60" Long, Motor, 120V, 60Hz, 1ph, 460 Watts Power, 9 ft PVC Hose
Mfr # 24-ZORO0147
Zoro # G206080988
product price: $3,245.99
/eaKey Features
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24-ZORO0147
Zoro #
G206080988
UPC #
-
Country of Origin
Germany
Dimensions
Outlet Size
1 in barb
Length
60 in (1500 mm)
Details
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Motor Enclosure
IP55
Housing Material
PVDF
Amps
4.4
Description
F424PVDF 41/36 60"pump , F458 motor, 9 ft hose, hose clip
FLUX electric operated F424 60” sealless drum pump for totes/IBCs in PVDF/FKM construction. Includes a 120V F458 motor, 9 foot length of UHMWPE hose and a stainless steel hose clamp.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 44 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32 degrees F - 122 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable with plug, 1” ID UHMWPE hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 60” sealless drum pump for totes/IBCs in PVDF/FKM construction. Includes a 120V F458 motor, 9 foot length of UHMWPE hose and a stainless steel hose clamp.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 41 mm (1.6”) tube OD, high flow axial impeller, Max flow: 44 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32 degrees F - 122 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable with plug, 1” ID UHMWPE hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.