Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 460 Watts Power, 9 ft UHWPE Hose
- Mfr # 24-ZORO0157
- Zoro # G006080355
product price:
$
2,907.99
/ea
Key Features
For Use With
Chemical Service
Includes
Pump Tube, Electric Motor, Hose
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-ZORO0157
- Zoro #
- G006080355
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outlet Size
- 1 in barb
- Length
- 47 in (1200 mm)
Details
- For Use With
- Chemical Service
- Includes
- Pump Tube, Electric Motor, Hose
- Motor Type
- Electric
- Motor Enclosure
- IP55
- Housing Material
- Stainless Steel
- Amps
- 4.4
Description
F424ExS 43/38 47"pump , F458 motor, 9 ft hose, hose clip
FLUX electric operated F424 47” sealless drum pump for totes/IBCs in S.S./FKM construction. Includes a 120V F458 motor, 9 foot length of UHMWPE hose and a stainless steel hose clamp.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 52 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32 degrees F - 212 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable with plug, 1” ID UHMWPE hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 47” sealless drum pump for totes/IBCs in S.S./FKM construction. Includes a 120V F458 motor, 9 foot length of UHMWPE hose and a stainless steel hose clamp.
Details: 1200 mm (47”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 52 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Temp range: 32 degrees F - 212 degrees F, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable with plug, 1” ID UHMWPE hose. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.