Shop FLUX
See all product information
Create Account
Drum Pump, Stainless Steel, 47" Long, Motor, 120V, 60Hz, 1ph, 500 Watts Power. For food service.
- Mfr # 24-ZORO0206
- Zoro # G806080869
product price:
$
2,859.99
/ea
Free Shipping & Returns
Key Features
For Use With
Sanitary, Food, Pharmaceutical Service
Includes
Pump Tube, Electric Motor
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24-ZORO0206
- Zoro #
- G806080869
- UPC #
- -
- Country of Origin
- Germany
- For Use With
- Sanitary, Food, Pharmaceutical Service
- Includes
- Pump Tube, Electric Motor
- Motor Type
- Electric
- Motor Enclosure
- IP24
- Amps
- 5.2
- Body Material
- Stainless Steel
Dimensions
- Outlet Size
- 1 in barb
- Length (In.)
- 47 in (1200 mm)
Description
FP427S 43/38 1000 FOOD (47") pump, FEM4070 motor. For sanitary, food, pharmaceutical applications. FLUX electric operated F427 47 sealless drum pump for totes/IBCs in S.S./FKM construction. Includes a 120V FEM4070 motor. Details: 1200 mm (47 ) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7 ) tube OD, high flow axial impeller, Max flow: 56 GPM*, Max head: 32 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32Ú°F 212Ú°F, 120VAC,60Hz,1ph, 500W motor capacity, 5.2 FLA, IP24 rated, polyamide enclosure, 16 ft power cable with plug. Quality Products - Made in Germany. *As tested with water at 68Ú°F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.