Drum Pump, Stainless Steel, 60" Long, Exp Proof Motor, 120V, 60Hz, 1ph, 460W, 9 ft hose, hand nozzle.
- Mfr # 24-ZORO0174
- Zoro # G106080323
product price:
$
4,960.99
/ea
Free Shipping & Returns
Key Features
For Use With
Chemical Service, Flammable Liquids
Includes
Pump Tube, Explosion Proof Electric Motor, Hose. Hand Nozzle, Ground Wire
Motor Type
Electric
Outlet Size
1 in barb
Motor Enclosure
IP55
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 24-ZORO0174
- Zoro #
- G106080323
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Outlet Size
- 1 in barb
- Length
- 60 in (1500 mm)
Details
- For Use With
- Chemical Service, Flammable Liquids
- Includes
- Pump Tube, Explosion Proof Electric Motor, Hose. Hand Nozzle, Ground Wire
- Motor Type
- Electric
- Motor Enclosure
- IP55
- Housing Material
- Stainless Steel
- Amps
- 4.4
Description
F424ExS 43/38 60"pump , F460 motor, ground wire, 9 ft universal hose and hand nozzle. For flammable liquids.
FLUX electric operated F424 60” sealless drum pump for totes/IBCs or smaller containers in S.S./FKM construction. Includes a 120V F460 explosion proof motor, ground wire, 9 ft universal hose and hand nozzle. For flammable liquids.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 52 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 212 degrees F, 104 degrees F max when handling flammable products, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
FLUX electric operated F424 60” sealless drum pump for totes/IBCs or smaller containers in S.S./FKM construction. Includes a 120V F460 explosion proof motor, ground wire, 9 ft universal hose and hand nozzle. For flammable liquids.
Details: 1500 mm (60”) tube length for use in totes/IBCs or smaller containers, 43 mm (1.7”) tube OD, high flow axial impeller, Max flow: 52 GPM*, Max head: 31 ft*, Max. viscosity: 600 cPs, Liquid temp range: 32 degrees F - 212 degrees F, 104 degrees F max when handling flammable products, 120VAC,60Hz,1ph, 460W motor capacity, 4.4 FLA, IP55 rated, painted aluminum enclosure, 16 ft power cable. Quality Products - Made in Germany.
*As tested with water at 68 degrees F at pump outlet with full, open discharge (+/- 10%); Max head measured with closed outlet. Performance will vary based on type of liquid(s) being transferred.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.